EN4SD16126WLG
Hammond Manufacturing Enclosures, EN4SD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EN4SD16126WLG Hammond Manufacturing Enclosures, EN4SD Series, ENCLOSURE, 16 X 12 X 6
MFG Item Number
EN4SD16126WLG

EN4SD16126WLG Hammond Manufacturing Enclosures, EN4SD Series, ENCLOSURE, 16 X 12 X 6

MFG Item Number
EN4SD16126WLG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EN4SD Series
Item #
EN4SD16126WLG
ENCLOSURE, 16 X 12 X 6

EN4SD Series Information

  • Formed 14 Gauge Steel, 16 Gauge Steel, or Stainless Steel.
  • Smooth, Continuously Welded Seams Ground Smooth.
  • Door Stiffeners Are Provided Where Required For Increased Strength And Rigidity ‑ Designed To Also Permit Additional Mounting Options.
  • Formed Lip On Enclosure To Exclude Flowing Liquids And Contaminants.
  • Door Latches Feature The Added Safety Of Quarter Turn Slot Requiring Use Of Tool For Opening.


Specifications

Specifications
Manufacturer Part Number EN4SD16126WLG
Manufacturer Hammond Manufacturing
Product Series EN4SD
Family Series Hammond Manufacturing Enclosures, EN4SD Series
Description ENCLOSURE, 16 X 12 X 6
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 3R, NEMA 4
Nominal Height 16 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CE, CSA, UL
Net Weight 16 lbs
Gross Weight 16 lbs