Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, ECLIPSE Series
EN4SD362416GY
Hammond Manufacturing Enclosures, ECLIPSE Series
N4,12 Eclipse encl. - 36x 24x 16 -
MFG Item Number
EN4SD362416GY
This item cannot be canceled or returned
Description
Enclosures, Eclipse Series
N4,12 Eclipse encl. - 36x 24x 16 -
Eclipse Series Information
- 12 Gauge Steel Construction
- Slotted Corner Design for Easier Mounting
- Larger than Standard NEMA Panel Used in Same Sized Enclosures
Specifications
Specifications
| Manufacturer Part Number |
EN4SD362416GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
Eclipse |
| Family Series |
Hammond Manufacturing Enclosures, ECLIPSE Series |
| Description |
N4,12 Eclipse encl. - 36x 24x 16 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height |
36 " |
| Nominal Width |
24 " |
| Nominal Depth |
16 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
95 lbs |
| Gross Weight |
95 lbs |
EN4SD362416GY
Hammond Manufacturing Enclosures, ECLIPSE Series