EN4SD36308SS
Hammond Manufacturing Enclosures, EN4SD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EN4SD36308SS Hammond Manufacturing Enclosures, EN4SD Series, Enclosure, 36in.Hx30in.Wx8in.D, N4X,
MFG Item Number
EN4SD36308SS

EN4SD36308SS Hammond Manufacturing Enclosures, EN4SD Series, Enclosure, 36in.Hx30in.Wx8in.D, N4X,

MFG Item Number
EN4SD36308SS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EN4SD Series
Item #
EN4SD36308SS
Enclosure, 36in.Hx30in.Wx8in.D, N4X,

EN4SD Series Information

  • Formed 14 Gauge Steel, 16 Gauge Steel, or Stainless Steel.
  • Smooth, Continuously Welded Seams Ground Smooth.
  • Door Stiffeners Are Provided Where Required For Increased Strength And Rigidity ‑ Designed To Also Permit Additional Mounting Options.
  • Formed Lip On Enclosure To Exclude Flowing Liquids And Contaminants.
  • Door Latches Feature The Added Safety Of Quarter Turn Slot Requiring Use Of Tool For Opening.


Specifications

Specifications
Manufacturer Part Number EN4SD36308SS
Manufacturer Hammond Manufacturing
Product Series EN4SD
Family Series Hammond Manufacturing Enclosures, EN4SD Series
Description Enclosure, 36in.Hx30in.Wx8in.D, N4X, Stainless Steel, Hinged quarter Turn Latch Cover, Less Inner Panel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 8 "
Approvals CE, CSA, UL
Net Weight 77 lbs
Gross Weight 78 lbs
Alternatives
N412363008SSC
N412363008SSC
Wiegmann Enclosures, N412SSC Ultimate Series