Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, ECLIPSE Series
EN4SD423612S16R
Hammond Manufacturing Enclosures, ECLIPSE Series
N4X Eclipse encl. w/extra qtr turns
MFG Item Number
EN4SD423612S16R
This item cannot be canceled or returned
Description
Enclosures, Eclipse Series
N4X Eclipse encl. w/extra qtr turns
Eclipse Series Information
- 12 Gauge Steel Construction
- Slotted Corner Design for Easier Mounting
- Larger than Standard NEMA Panel Used in Same Sized Enclosures
Specifications
Specifications
| Manufacturer Part Number |
EN4SD423612S16R |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
Eclipse |
| Family Series |
Hammond Manufacturing Enclosures, ECLIPSE Series |
| Description |
N4X Eclipse encl. w/extra qtr turns - 42 x 36 x 12 - 316 SS |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height |
42 " |
| Nominal Width |
36 " |
| Nominal Depth |
12 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
121 lbs |
| Gross Weight |
121 lbs |
EN4SD423612S16R
Hammond Manufacturing Enclosures, ECLIPSE Series