Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, EN4TD Series
EN4TD24428GY
Hammond Manufacturing Enclosures, EN4TD Series
MFG Item Number
EN4TD24428GY
This item cannot be canceled or returned
Description
- Formed 14 Gauge Steel.
- Smooth, Continuously Welded Seams Ground Smooth.
- Door Stiffeners Are Provided Where Required For Increased Strength And Rigidity ‑ Designed To Also Permit Additional Mounting Options.
- Formed Lip On Enclosure To Exclude Flowing Liquids And Contaminants.
- Door Latches Feature The Added Safety Of Quarter Turn Slot Requiring Use Of Tool For Opening.
Specifications
Specifications
| Manufacturer Part Number |
EN4TD24428GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EN4TD |
| Family Series |
Hammond Manufacturing Enclosures, EN4TD Series |
| Description |
24 x 42 x 8 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Locking Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Nominal Height |
24 " |
| Nominal Width |
42 " |
| Nominal Depth |
8 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
80 lbs |
| Gross Weight |
80 lbs |
EN4TD24428GY
Hammond Manufacturing Enclosures, EN4TD Series