Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EN4TD304810GY Hammond Manufacturing Enclosures, EN4TD Series, ENCLOSURE, TWO DOOR 30 X 48 X 10
MFG Item Number
EN4TD304810GY
EN4TD304810GY Hammond Manufacturing Enclosures, EN4TD Series, ENCLOSURE, TWO DOOR 30 X 48 X 10
MFG Item Number
EN4TD304810GY
This item cannot be canceled or returned
Description
ENCLOSURE, TWO DOOR 30 X 48 X 10
- Formed 14 Gauge Steel.
- Smooth, Continuously Welded Seams Ground Smooth.
- Door Stiffeners Are Provided Where Required For Increased Strength And Rigidity ‑ Designed To Also Permit Additional Mounting Options.
- Formed Lip On Enclosure To Exclude Flowing Liquids And Contaminants.
- Door Latches Feature The Added Safety Of Quarter Turn Slot Requiring Use Of Tool For Opening.
Specifications
Specifications
| Manufacturer Part Number |
EN4TD304810GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EN4TD |
| Family Series |
Hammond Manufacturing Enclosures, EN4TD Series |
| Description |
ENCLOSURE, TWO DOOR 30 X 48 X 10 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Locking Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Nominal Height |
30 " |
| Nominal Width |
48 " |
| Nominal Depth |
10 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
125 lbs |
| Gross Weight |
114 lbs |
EN4TD304810GY
Hammond Manufacturing Enclosures, EN4TD Series