EN4TD306012GY
Hammond Manufacturing Enclosures, Eclipse Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EN4TD306012GY

Hammond Manufacturing Enclosures, Eclipse Series

EN4TD306012GY

Hammond Manufacturing Enclosures, Eclipse Series
30 x 60 x 12
MFG Item Number
EN4TD306012GY
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EN4TD306012GY
30 x 60 x 12

Eclipse Series Information

  • Doors may be easily removed for modifications and are interchangeable
  • Oil resistant gasket are permanently secured
  • Fabricated From 14 or 16 Gauge Steel
Designed to enclose electrical and / or electronic equipment and protect against harsh, industrial environments. Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high‑tech equipment installtion. A wide range of sizes and practical accessories make this product line a complete package.

Videos

Specifications

Specifications
Manufacturer Part Number EN4TD306012GY
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, Eclipse Series
Description 30 x 60 x 12
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Latching Handle
Panel Included No
NEMA Rating NEMA 4, NEMA 4X
Nominal Height 30 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CE, CSA, UL
Net Weight 145 lbs
Gross Weight 145 lbs