ENA-600-3-T-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ENA-600-3-T-24 Autonics Encoders, ENA Series, Encoder, Incremental, 10mm Shaft,

MFG Item Number
ENA-600-3-T-24

ENA-600-3-T-24 Autonics Encoders, ENA Series, Encoder, Incremental, 10mm Shaft,

MFG Item Number
ENA-600-3-T-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ENA Series
Item #
ENA-600-3-T-24
Encoder, Incremental, 10mm Shaft,

ENA Series Information


Specifications

Specifications
Manufacturer Part Number ENA-600-3-T-24
Manufacturer Autonics
Product Series ENA
Family Series Autonics Encoders, ENA Series
Description Encoder, Incremental, 10mm Shaft, 600 PPR, A,B,Z, Totem pole output, 12-24VDC
Resolution (PPR) 600
Shaft/Bore Size 10 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 12-24 VDC
Electrical Output Type Totem Pole
Termination 2 m Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Side Mounting
Protection Rating IP50
Approvals CE
Net Weight 0.7606 lbs
Gross Weight 0.7606 lbs