Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ENA36IL-S06SA5-0413UP1RBD Pepperl Fuchs Encoders, ENA36IL Series, Absolute Rotary Encoders (Standard),
MFG Item Number
274866-100108
ENA36IL-S06SA5-0413UP1RBD Pepperl Fuchs Encoders, ENA36IL Series, Absolute Rotary Encoders (Standard),
MFG Item Number
274866-100108
Item Number
ENA36IL-S06SA5-0413UP1RBD
This item cannot be canceled or returned
Description
Item #
ENA36IL-S06SA5-0413UP1RBD
Absolute Rotary Encoders (Standard),
ENA36IL Series Information
Very small housing High climatic resistance 4 Bit multiturn Models with analog voltage or current output Surge and reverse polarity protection This absolute encoder with internal magnetic sampling is available with an analog voltage output or an analog current output.Depending on the model,the analog output provides a voltage value or a current value corresponding to the shaft setting.The encoder can be easily programmed by means of electrical inputs and push buttons.
Specifications
Specifications
Manufacturer Part Number
274866-100108
Manufacturer
Pepperl Fuchs
Product Series
ENA36IL
Family Series
Pepperl Fuchs Encoders, ENA36IL Series
Description
Absolute Rotary Encoders (Standard), 274866-100108
Single Turn Resolution
13
Input Power
8-32 VDC
Shaft/Bore Size
6 mm
Shaft Seal
No
Connector
M12, 5 Pole Connector
Explosion Proof
No
Operating Temperature
-30-70 °C
Protection Rating
IP54, IP65
Approvals
CE
Net Weight
0.6834 lbs
Gross Weight
0.6834 lbs
ENA36IL-S06SA5-0413UP1RBD
Pepperl Fuchs Encoders, ENA36IL Series