Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ENA42HD-S10S49-1212B16RBD Pepperl Fuchs Encoders, ENA42HD Series, Absolute Rotary Encoders (Standard),
MFG Item Number
288621-100009
ENA42HD-S10S49-1212B16RBD Pepperl Fuchs Encoders, ENA42HD Series, Absolute Rotary Encoders (Standard),
MFG Item Number
288621-100009
Item Number
ENA42HD-S10S49-1212B16RBD
This item cannot be canceled or returned
Description
Item #
ENA42HD-S10S49-1212B16RBD
Absolute Rotary Encoders (Standard),
ENA42HD Series Information
Solid shaft Up to 31 bit overall resolution CAN bus with SAE J1939 protocol Free of wear magnetic sampling High resolution and accuracy Highly shock / vibration and soiling resistant Sturdy construction Increased shaft load capacity Stainless steel housing IP69K The ENA42HD series are high precision encoders with internal magnetic sampling.This multiturn absolute encoder transmits a position value corresponding to the shaft setting via its interface.The control module sends a start sequence to the absolute encoder to obtain the position data.The rotary encoder then sends the position data synchronous to the cycles of the control module.It is possible to select the counting direction with the function input.
Specifications
Specifications
Manufacturer Part Number
288621-100009
Manufacturer
Pepperl Fuchs
Product Series
ENA42HD
Family Series
Pepperl Fuchs Encoders, ENA42HD Series
Description
Absolute Rotary Encoders (Standard), 288621-100009
Single Turn Resolution
12
Multi Turn Resolution
12
Input Power
9-30 VDC
Protocol
SAE J1939
Shaft/Bore Size
10 mm
Shaft Seal
No
Connector
M12, 5 Pole Connector
Explosion Proof
No
Operating Temperature
-40-85 °C
Protection Rating
IP66, IP68, IP69K
Approvals
CE
Net Weight
1.1266 lbs
Gross Weight
1.1266 lbs
ENA42HD-S10S49-1212B16RBD
Pepperl Fuchs Encoders, ENA42HD Series