Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ENA58IL-R12DA5-1213B21ABP Pepperl Fuchs Encoders, ENA58IL-R-EtherCAT Series, Absolute Rotary Encoders (Standard),
MFG Item Number
269813-0023
ENA58IL-R12DA5-1213B21ABP Pepperl Fuchs Encoders, ENA58IL-R-EtherCAT Series, Absolute Rotary Encoders (Standard),
MFG Item Number
269813-0023
Item Number
ENA58IL-R12DA5-1213B21ABP
This item cannot be canceled or returned
Description
Encoders, ENA58IL-R-EtherCAT Series
Item #
ENA58IL-R12DA5-1213B21ABP
Absolute Rotary Encoders (Standard),
ENA58IL-R-EtherCAT Series Information
- Recessed hollow shaft
- 30 Bit multiturn
- Free of wear magnetic sampling
- High resolution and accuracy
- Mechanical compatibility with all major encoders with fieldbus interface
- Status LEDs
The ENA58IL series are high precision encoders with internal magnetic sampling.
Specifications
Specifications
| Manufacturer Part Number |
269813-0023 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
ENA58IL-R-EtherCAT |
| Family Series |
Pepperl Fuchs Encoders, ENA58IL-R-EtherCAT Series |
| Description |
Absolute Rotary Encoders (Standard), 269813-0023 |
| Single Turn Resolution |
13 |
| Multi Turn Resolution |
12 |
| Input Power |
10-30 VDC |
| Protocol |
EtherCAT |
| Shaft/Bore Size |
12 mm |
| Shaft Seal |
No |
| Connector |
2 Sockets/1x M12 Plug |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
0.496 lbs |
| Gross Weight |
0.496 lbs |
ENA58IL-R12DA5-1213B21ABP
Pepperl Fuchs Encoders, ENA58IL-R-EtherCAT Series