ENC-1-1-T-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ENC-1-1-T-24 Autonics Encoders, ENC Series, Encoder, Incremental, Wheel Type, 1

MFG Item Number
ENC-1-1-T-24

ENC-1-1-T-24 Autonics Encoders, ENC Series, Encoder, Incremental, Wheel Type, 1

MFG Item Number
ENC-1-1-T-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ENC Series
Item #
ENC-1-1-T-24
Encoder, Incremental, Wheel Type, 1

ENC Series Information


Specifications

Specifications
Manufacturer Part Number ENC-1-1-T-24
Manufacturer Autonics
Product Series ENC
Family Series Autonics Encoders, ENC Series
Description Encoder, Incremental, Wheel Type, 1 Pulse Per 1mm, Totem pole output, 12-24 VDC
Resolution (PPR) 1
Shaft/Bore Size 79.5 mm
Shaft Seal No
Shaft Type Wheel
Input Voltage 12-24 VDC
Electrical Output Type Totem Pole
Termination 2 m Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Wheel Type
Protection Rating IP50
Approvals CE
Net Weight 1.0894 lbs
Gross Weight 1.0894 lbs