Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ENC-1-1-V-24-C Autonics Encoders, ENC Series, Encoder, Incremental, Wheel Type, 1
MFG Item Number
ENC-1-1-V-24-C
ENC-1-1-V-24-C Autonics Encoders, ENC Series, Encoder, Incremental, Wheel Type, 1
MFG Item Number
ENC-1-1-V-24-C
This item cannot be canceled or returned
Description
Encoder, Incremental, Wheel Type, 1
Specifications
Specifications
| Manufacturer Part Number |
ENC-1-1-V-24-C |
| Manufacturer |
Autonics |
| Product Series |
ENC |
| Family Series |
Autonics Encoders, ENC Series |
| Description |
Encoder, Incremental, Wheel Type, 1 Pulse Per 1mm, Voltage output, 12-24 VDC, Cable outgoing connector |
| Resolution (PPR) |
1 |
| Shaft/Bore Size |
79.5 mm |
| Shaft Seal |
No |
| Shaft Type |
Wheel |
| Input Voltage |
12-24 VDC |
| Electrical Output Type |
Voltage |
| Termination |
0.25 m Cable |
| Status Indicator |
No |
| Explosion Proof |
No |
| Operating Temperature |
-10-70 °C |
| Mounting |
Wheel Type |
| Protection Rating |
IP50 |
| Approvals |
CE |
| Net Weight |
1.0894 lbs |
| Gross Weight |
1.0894 lbs |
ENC-1-1-V-24-C
Autonics Encoders, ENC Series