Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ENC5151 CAN |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description | 15A 125V CONN UNIT |
| Connection Type | Receptacle |
| Connection Description | Straight |
| Current Rating | 15 A |
| Voltage | 125 V |
| Number of Poles | 3 |
| Built-In Strain Relief | No |
| Material | Metallic |
| NEMA Rating | NEMA 3R |
| Approvals | CSA |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |