Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ENC5B000 Red Lion Enclosures, PAX SINGLE NEMA 4 ENCL.
MFG Item Number
ENC5B000

ENC5B000 Red Lion Enclosures, PAX SINGLE NEMA 4 ENCL.

MFG Item Number
ENC5B000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
ENC5B000
PAX SINGLE NEMA 4 ENCL.

Series Information

Specifications

Specifications
Manufacturer Part Number ENC5B000
Manufacturer Red Lion
Family Series Red Lion Enclosures
Description PAX SINGLE NEMA 4 ENCL.
Material Polycarbonate
Composition Non-Metallic
NEMA Rating NEMA 4
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included Yes
Nominal Height 7 "
Nominal Width 7 "
Nominal Depth 5 "
Net Weight 1.925 lbs
Gross Weight 2.84 lbs