Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ENC8B000 Red Lion Enclosures, CUB4/5,DT8 W/MLPS N4X ENC
MFG Item Number
ENC8B000

ENC8B000 Red Lion Enclosures, CUB4/5,DT8 W/MLPS N4X ENC

MFG Item Number
ENC8B000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
ENC8B000
CUB4/5,DT8 W/MLPS N4X ENC

Series Information

Specifications

Specifications
Manufacturer Part Number ENC8B000
Manufacturer Red Lion
Family Series Red Lion Enclosures
Description CUB4/5,DT8 W/MLPS N4X ENC
Material Plastic
Composition Non-Metallic
NEMA Rating NEMA 4
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included Yes
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 4 "
Net Weight 1.1 lbs
Gross Weight 1.1 lbs