Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ENCCBLMS-20 WEG Electric Drives, 20 FT. ENCODER CABLE - MS CONN, J2
MFG Item Number
ENCCBLMS-20
ENCCBLMS-20 WEG Electric Drives, 20 FT. ENCODER CABLE - MS CONN, J2
MFG Item Number
ENCCBLMS-20
This item cannot be canceled or returned
Description
20 FT. ENCODER CABLE - MS CONN, J2
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
ENCCBLMS-20 |
| Description |
20 FT. ENCODER CABLE - MS CONN, J2 |
| Accessory Type |
Encoder Cable |
| Protection Rating |
IP55 |
| Approvals |
CSA |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
ENCCBLMS-20
WEG Electric Drives