Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ENH-25-2-V-24 Autonics Encoders, ENH Series, Encoder, Incremental, Hand Wheel,
MFG Item Number
ENH-25-2-V-24
ENH-25-2-V-24 Autonics Encoders, ENH Series, Encoder, Incremental, Hand Wheel,
MFG Item Number
ENH-25-2-V-24
This item cannot be canceled or returned
Description
Encoder, Incremental, Hand Wheel,
Specifications
Specifications
| Manufacturer Part Number |
ENH-25-2-V-24 |
| Manufacturer |
Autonics |
| Product Series |
ENH |
| Family Series |
Autonics Encoders, ENH Series |
| Description |
Encoder, Incremental, Hand Wheel, 25 PPR, ft.Lft. Clickstopper, Voltage output, 12-24 VDC |
| Resolution (PPR) |
25 |
| Input Voltage |
12-24 VDC |
| Electrical Output Type |
Voltage |
| Termination |
Screw Terminals |
| Status Indicator |
No |
| Explosion Proof |
No |
| Operating Temperature |
-10-70 °C |
| Mounting |
Handle Type |
| Protection Rating |
IP50 |
| Approvals |
CE |
| Net Weight |
0.5731 lbs |
| Gross Weight |
0.7275 lbs |
ENH-25-2-V-24
Autonics Encoders, ENH Series