ENHP-100-1-L-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ENHP-100-1-L-5 Autonics Encoders, ENHP Series, PuPulse Generator, Hand Held, 100

MFG Item Number
ENHP-100-1-L-5

ENHP-100-1-L-5 Autonics Encoders, ENHP Series, PuPulse Generator, Hand Held, 100

MFG Item Number
ENHP-100-1-L-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ENHP Series
Item #
ENHP-100-1-L-5
PuPulse Generator, Hand Held, 100

ENHP Series Information

  • Incremental Encoder
  • Mounting Style: Handle Type
  • Electrical Output Type: Line Driver
  • IP Rating: IP67
  • Input Voltage: 5 VDC
Incremental encoders in the form of pulse generators, ideal for industrial and commercial settings. Lightweight and compact for ease of transport and installation.

Specifications

Specifications
Manufacturer Part Number ENHP-100-1-L-5
Manufacturer Autonics
Product Series ENHP
Family Series Autonics Encoders, ENHP Series
Description PuPulse Generator, Hand Held, 100 PPR, 3 Feed Rates 5 Axis, Quadrature ,Line Driver Output, 5
Resolution (PPR) 100
Input Voltage 5 VDC
Electrical Output Type Line Driver
Termination Cable with D-Sub Connector
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Handle Type
Protection Rating IP67
Net Weight 1.6094 lbs
Gross Weight 1.6094 lbs