Series Information
| Manufacturer Part Number | 283627-100240 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Encoders |
| Description | RotaryaEncodersaIncrementalaStandard |
| Resolution (PPR) | 1,024 |
| Indexed (Marker) | No |
| Shaft/Bore Size | 10 mm |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 5-30 VDC |
| Output Voltage | 5-30 VDC |
| Electrical Output Type | RS-422 |
| Termination | Cable |
| Mating Connector | Not Included |
| Explosion Proof | No |
| Commutating | RS-422 |
| Sensing | Incremental |
| Bearings | No |
| Operating Temperature | -5-85 °C |
| Mounting | Shafted |
| Protection Rating | IP65 |
| Approvals | CE, cULus, UL |
| Net Weight | 0.65 lbs |
| Gross Weight | 0.875 lbs |