ENP-101F-360-N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ENP-101F-360-N Autonics Encoders, ENP Series, Encoder, Absolute, 60mm dia.,

MFG Item Number
ENP-101F-360-N

ENP-101F-360-N Autonics Encoders, ENP Series, Encoder, Absolute, 60mm dia.,

MFG Item Number
ENP-101F-360-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ENP Series
Item #
ENP-101F-360-N
Encoder, Absolute, 60mm dia.,

ENP Series Information


Specifications

Specifications
Manufacturer Part Number ENP-101F-360-N
Manufacturer Autonics
Product Series ENP
Family Series Autonics Encoders, ENP Series
Description Encoder, Absolute, 60mm dia., Shaft, 360 Divisions Per Rev, BCD NPN Output, CW Increase, 5-12 VDC
Single Turn Resolution 360
Input Power 12-24 VDC
Protocol Binary Coded Decimal
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Shaft
Connector 1 m Radial Cable
Explosion Proof No
Operating Temperature -10-70 °C
Protection Rating IP50
Sensing Optical
Net Weight 0.8819 lbs
Gross Weight 1.0538 lbs