ENP-111F-360-P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ENP-111F-360-P Autonics Encoders, ENP Series, ENP-111F-024-1; Encoder, Absolute,

MFG Item Number
ENP-111F-360-P

ENP-111F-360-P Autonics Encoders, ENP Series, ENP-111F-024-1; Encoder, Absolute,

MFG Item Number
ENP-111F-360-P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ENP Series
Item #
ENP-111F-360-P
ENP-111F-024-1; Encoder, Absolute,

ENP Series Information


Specifications

Specifications
Manufacturer Part Number ENP-111F-360-P
Manufacturer Autonics
Product Series ENP
Family Series Autonics Encoders, ENP Series
Description ENP-111F-024-1; Encoder, Absolute, 60mm Dia., Shaft, 360 Divisions Per Rev, BCD PNP Output, CW
Single Turn Resolution 360
Input Power 12-24 VDC
Protocol Binary Coded Decimal
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Shaft
Connector 1 m Radial Cable
Explosion Proof No
Operating Temperature -10-70 °C
Protection Rating IP50
Sensing Optical
Net Weight 0.8819 lbs
Gross Weight 1.0538 lbs