Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, ENP Series
ENP-23T
Sealmaster Bearings, ENP Series
1.438 Inch, Two Bolt Pillow Block
This item cannot be canceled or returned
Description
1.438 Inch, Two Bolt Pillow Block
- Cast Iron Pillow Block High Base Housing
- Contact Optional Seal
- Ball Rolling Elements
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
ENP-23T |
| Manufacturer |
Sealmaster |
| Product Series |
ENP |
| Family Series |
Sealmaster Bearings, ENP Series |
| Description |
1.438 Inch, Two Bolt Pillow Block Bearing |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Felt Labyrinth Seal |
| Locking |
BOA Concentric |
| Shaft Diameter |
1.438 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ENP-23T
Sealmaster Bearings, ENP Series