Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Plugs & Receptacles, UL-Line Intercharger 20 Series
ENR12201GFISA
Appleton Plugs & Receptacles, UL-Line Intercharger 20 Series
2GANG RECEPT ASSY W/GFI ALUM
MFG Item Number
ENR12201GFISA
This item cannot be canceled or returned
Description
Plugs & Receptacles, UL-Line Intercharger 20 Series
2GANG RECEPT ASSY W/GFI ALUM
UL-Line Intercharger 20 Series Information
Specifications
Specifications
| Manufacturer Part Number |
ENR12201GFISA |
| Manufacturer |
Appleton |
| Product Series |
UL-Line Intercharger 20 |
| Family Series |
Appleton Plugs & Receptacles, UL-Line Intercharger 20 Series |
| Description |
2GANG RECEPT ASSY W/GFI ALUM |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Voltage |
125 VAC |
| Body Type |
Dead-End Double Gang |
| Connection Type |
Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-20R |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
UL |
| Comments |
Explosion Proof |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ENR12201GFISA
Appleton Plugs & Receptacles, UL-Line Intercharger 20 Series