UL-Line Intercharger 20 Series Information
| Manufacturer Part Number | ENR12202SA |
|---|---|
| Manufacturer | Appleton |
| Product Series | UL-Line Intercharger 20 |
| Family Series | Appleton Plugs & Receptacles, UL-Line Intercharger 20 Series |
| Description | Pin and Sleeve Receptacle Assembly, Type Dead End, Voltage Rating 250 VAC, Current Rating 20 Ampere, Number of Poles 3, Number of Wires 2, Hub Size 1/2 Inch, Box Type Two Gang, Cover Type Spring, Mating Plug ECP-20232, NCP-20232, Enclosure Class I Group |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 2 |
| Voltage | 250 VAC |
| Body Type | Dead-End Double Gang |
| Connection Type | Receptacle |
| GFCI | No |
| NEMA Configuration | 6-20R |
| Color | Gray |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | UL |
| Comments | Explosion Proof |
| Net Weight | 7.3 lbs |
| Gross Weight | 7.3 lbs |