Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ENR21202-M4 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 250V DE SGL GANG RCPT ASSY 3/4 M4
MFG Item Number
ENR21202 M4
ENR21202-M4 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 250V DE SGL GANG RCPT ASSY 3/4 M4
MFG Item Number
ENR21202 M4
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A 250V DE SGL GANG RCPT ASSY 3/4 M4
Specifications
Specifications
| Manufacturer Part Number |
ENR21202 M4 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Ark-Gard ENR Premier receptacle assembly, 20A, Single, 50-400 Hz, Copper-free aluminum, 6-20R, Single-gang, Dead end, 3/4, 250 Vac |
| Current Rating |
20 A |
| Voltage |
250 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
6-20R |
| Color |
Silver |
| Net Weight |
4.13 lbs |
| Gross Weight |
4.485 lbs |
ENR21202-M4
Eaton's Crouse-Hinds series Plugs & Receptacles