ENR6152-M4
Eaton's Crouse-Hinds series Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ENR6152-M4 Eaton's Crouse-Hinds series Plugs & Receptacles, 15A 250V DF INTRLCK RCPT UNIT
MFG Item Number
ENR6152 M4

ENR6152-M4 Eaton's Crouse-Hinds series Plugs & Receptacles, 15A 250V DF INTRLCK RCPT UNIT

MFG Item Number
ENR6152 M4
Item Number
ENR6152-M4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
ENR6152-M4
15A 250V DF INTRLCK RCPT UNIT

Series Information

Specifications

Specifications
Manufacturer Part Number ENR6152 M4
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Plugs & Receptacles
Description Eaton Crouse-Hinds series Ark-Gard ENR Premier receptacle, 15A, 50-400 Hz, Copper-free aluminum, 6-15R, 250 Vac
Current Rating 15 A
Voltage 250 VAC
Connection Type Receptacle
NEMA Configuration 6-15R
Color Silver
Net Weight 2.35 lbs
Gross Weight 2.35 lbs