Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Plugs & Receptacles
ENRB22201
Eaton's Crouse-Hinds series Plugs & Receptacles
20A 125V DF INTRLCK 2-GANG RCPT ASSY 3/4
MFG Item Number
ENRB22201
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A 125V DF INTRLCK 2-GANG RCPT ASSY 3/4
Specifications
Specifications
Manufacturer Part Number
ENRB22201
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Plugs & Receptacles
Description
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle assembly, 20A, Double, 50-400 Hz, Copper-free aluminum, 5-20R, Two-gang, Group B rating, Dead end, 3/4, 125 Vac
Current Rating
20 A
Voltage
125 VAC
Connection Type
Receptacle
NEMA Configuration
5-20R
Color
Silver
Net Weight
13.95 lbs
Gross Weight
13.95 lbs
ENRB22201
Eaton's Crouse-Hinds series Plugs & Receptacles