Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ENRC12151 Eaton's Crouse-Hinds series Plugs & Receptacles, 15A 125V THRUFEED TWO GANG RCPT ASSY 1/2
MFG Item Number
ENRC12151
ENRC12151 Eaton's Crouse-Hinds series Plugs & Receptacles, 15A 125V THRUFEED TWO GANG RCPT ASSY 1/2
MFG Item Number
ENRC12151
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15A 125V THRUFEED TWO GANG RCPT ASSY 1/2
Specifications
Specifications
| Manufacturer Part Number |
ENRC12151 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle assembly, 15A, Double, 50-400 Hz, Copper-free aluminum, 5-15R, Two-gang, Through feed, 1/2, 125 Vac |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
ENRC12151
Eaton's Crouse-Hinds series Plugs & Receptacles