Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ENRC22201-GFI Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 125V THRU DL GANG RCPT ASSY 3/4 GFI
MFG Item Number
ENRC22201 GFI
ENRC22201-GFI Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 125V THRU DL GANG RCPT ASSY 3/4 GFI
MFG Item Number
ENRC22201 GFI
Item Number
ENRC22201-GFI
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A 125V THRU DL GANG RCPT ASSY 3/4 GFI
Specifications
Specifications
| Manufacturer Part Number |
ENRC22201 GFI |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Ark-Gard ENR-GFCI kit, 20A, 50-400 Hz, Copper-free aluminum, 5-20R, Two-gang, Through feed, 3/4, 125 Vac |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-20R |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ENRC22201-GFI
Eaton's Crouse-Hinds series Plugs & Receptacles