UL-Line Intercharger 20 Series Information
| Manufacturer Part Number | ENRC32201 |
|---|---|
| Manufacturer | Appleton |
| Product Series | UL-Line Intercharger 20 |
| Family Series | Appleton Plugs & Receptacles, UL-Line Intercharger 20 Series |
| Description | Pin and Sleeve Receptacle Assembly, Type Feed Through, Voltage Rating 125 VAC, Current Rating 20 Ampere, Number of Poles 3, Number of Wires 2, Hub Size 1 Inch, Box Type Two Gang, Cover Type Spring, Mating Plug ECP-2023, NCP-2023, Enclosure Class I Group |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 2 |
| Voltage | 125 VAC |
| Body Type | Feed-Thru Double Gang |
| Connection Type | Receptacle |
| GFCI | No |
| NEMA Configuration | 5-20R |
| Color | Gray |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | UL |
| Comments | Explosion Proof |
| Net Weight | 13.9 lbs |
| Gross Weight | 13.9 lbs |