Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ENRCB21201-M4 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 125V DF INTRLCK THRUFEED RCP ASY 3/4
MFG Item Number
ENRCB21201 M4
ENRCB21201-M4 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 125V DF INTRLCK THRUFEED RCP ASY 3/4
MFG Item Number
ENRCB21201 M4
Item Number
ENRCB21201-M4
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A 125V DF INTRLCK THRUFEED RCP ASY 3/4
Specifications
Specifications
Manufacturer Part Number
ENRCB21201 M4
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Plugs & Receptacles
Description
Eaton Crouse-Hinds series Ark-Gard ENR Premier receptacle assembly, 20A, Single, 50-400 Hz, Copper-free aluminum, 5-20R, Single-gang, Group B rating, Through feed, 3/4, 125 Vac
Current Rating
20 A
Voltage
125 VAC
Connection Type
Receptacle
NEMA Configuration
5-20R
Color
Silver
Net Weight
0 lbs
Gross Weight
0 lbs
ENRCB21201-M4
Eaton's Crouse-Hinds series Plugs & Receptacles