Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ENT-ETSH157 Brady Labels, ENTRYTAG HOLDER 11 1/4X6 WHITE PLASTIC

MFG Item Number
104119

ENT-ETSH157 Brady Labels, ENTRYTAG HOLDER 11 1/4X6 WHITE PLASTIC

MFG Item Number
104119
Item Number
ENT-ETSH157
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
ENT-ETSH157
ENTRYTAG HOLDER 11 1/4X6 WHITE PLASTIC

Series Information

Specifications

Specifications
Manufacturer Part Number 104119
Manufacturer Brady
Family Series Brady Labels
Description ENTRYTAG Tag Holder, DANGER DO NOT ENTER NOT SAFE FOR ENTRY
Material Type Plastic
Background Color Red, White
Label Height 11.25 "
Label Width 6 "
Legend Entry Tag Ref No_Danger Do Not nter Not Safe For Entry
Net Weight 0 lbs
Gross Weight 0.1503 lbs