Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ENV50 Brady Chemicals, ENV ENV50 PAD,30X30, HVY, 50/CS
ENV50 Brady Chemicals, ENV ENV50 PAD,30X30, HVY, 50/CS
This item cannot be canceled or returned
Description
ENV ENV50 PAD,30X30, HVY, 50/CS
Specifications
Specifications
| Manufacturer Part Number |
107702 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
ENV Oil Only Absorbent Pads - Medium Weight, 30 x 30, Absorbency Capacity 50 gal |
| Type |
Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.1875 lbs |