ENY-3-T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ENY-3-T Killark Fittings, ENY Series, SEAL FTG 1in. AL W/ NIPPLE

MFG Item Number
ENY-3-T

ENY-3-T Killark Fittings, ENY Series, SEAL FTG 1in. AL W/ NIPPLE

MFG Item Number
ENY-3-T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ENY Series
Item #
ENY-3-T
SEAL FTG 1in. AL W/ NIPPLE

ENY Series Information

  • Tri‑Coat Finish of electrozinc, chromate sealant, and electrostatically applied powder coating
The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to be installed within 18 inches on any conduit run entering an enclosure which contains devices that may produce arcs, sparks, or high temperature. Where two enclosures are connected by a run of conduit.

Specifications

Specifications
Manufacturer Part Number ENY-3-T
Manufacturer Killark
Product Series ENY
Family Series Killark Fittings, ENY Series
Description SEAL FTG 1in. AL W/ NIPPLE
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 1 "
Turning Radius 1.406 "
Material Aluminum
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Net Weight 0.8 lbs
Gross Weight 0.8 lbs