EO Series Information
| Manufacturer Part Number | EO1804PPAS-1 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | EO |
| Family Series | Carlo Gavazzi Photoelectric Sensors, EO Series |
| Description | Prox, Photo, 18mm, 400mm Range, DC, PNP Output, Flush, Nickel-Plt Brass, M12 Connection, Diffuse-Reflective |
| Power Type | AC, DC |
| Beam Type | Infrared |
| Max Range | 0.39-15.74 " |
| Voltage | 10-40 VDC, 20-250 VAC |
| Nominal Voltage | 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC |
| Connection Type | Standard Plug |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Max Load Current | 0.02 A |
| Composition | Metallic |
| Protection Rating | IP67 |
| Frequency | 120 Hz |
| Scan Type | Energetic Diffuse Reflection |
| Net Weight | 0.1213 lbs |
| Gross Weight | 0.1213 lbs |