Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EOP5T11 Eaton Circuit Breakers, CIRCUIT BREAKER
EOP5T11 Eaton Circuit Breakers, CIRCUIT BREAKER
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
EOP5T11 |
| Description |
CIRCUIT BREAKER |
| Accessory Type |
Motor Operator |
| Max Voltage |
240 V |
| Net Weight |
18.8 lbs |
| Gross Weight |
18.8 lbs |
EOP5T11
Eaton Circuit Breakers