EOT16U3M1-P
ABB Disconnect Switches, EOT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EOT16U3M1-P ABB Disconnect Switches, EOT Series, Discontinued-Use EOT520N3PA3-PBA

MFG Item Number
EOT16U3M1-P

EOT16U3M1-P ABB Disconnect Switches, EOT Series, Discontinued-Use EOT520N3PA3-PBA

MFG Item Number
EOT16U3M1-P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Disconnect Switches, EOT Series
Item #
EOT16U3M1-P
Discontinued-Use EOT520N3PA3-PBA

EOT Series Information

  • 16~80 Amps
  • 600VAC Maximum
  • cUL Approved; UL508 Listed
  • 3 Poles
  • Panel Mount
The eOT Series of enclosed manual motor controllers are rotary operated, 3 pole, 600V Hp rated switches, housed in thermoplastic/polycarbonate enclosures suitable for wet and corrosive environments. These feature‑rich switches ensure reliable switching time after time.

  • Extremely Compact Size
  • Touch Safe Construction
  • Suitable as a Motor Disconnect
  • Simple and Fast Installation
  • Available With and Without 1NO Auxiliary Contact Installed

Specifications

Specifications
Manufacturer Part Number EOT16U3M1-P
Manufacturer ABB
Product Series EOT
Family Series ABB Disconnect Switches, EOT Series
Description Disconnect Switch, 3P, 16A, 600V, Pistol Handle, Nema 1 Enclosure
Poles 3
NEMA Rating NEMA 1
Current Rating 16 A
AC Voltage 600 VAC
Operator Type Pistol - Black
Fusible No
Enclosure Composition Metallic
Approvals CSA, UL
Net Weight 4.12 lbs
Gross Weight 130.07 lbs