EP-311-020
MAMAC Systems Transducers, EP-311 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EP-311-020 MAMAC Systems Transducers, EP-311 Series, Electropneumatic Transducer, 0-20
MFG Item Number
EP-311-020-MAMA

EP-311-020 MAMAC Systems Transducers, EP-311 Series, Electropneumatic Transducer, 0-20

MFG Item Number
EP-311-020-MAMA
Item Number
EP-311-020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, EP-311 Series
Item #
EP-311-020
Electropneumatic Transducer, 0-20

EP-311 Series Information

Specifications

Specifications
Manufacturer Part Number EP-311-020-MAMA
Manufacturer MAMAC Systems
Product Series EP-311
Family Series MAMAC Systems Transducers, EP-311 Series
Description Electropneumatic Transducer, 0-20 psig
Accuracy 1 %
Pressure Range (Gauge) 0-20 psi
Max Pressure (Gauge) 40 psi
Input 18-28 VAC, 18-28 VDC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Electrical Connection Screw Terminal
Connection 1/4 " Dual Barb Fitting
Operating Temperature 25-150 °F
Approvals CE
Net Weight 0.705 lbs
Gross Weight 0.8 lbs