EP-313-020
MAMAC Systems Transducers, EP-313 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP-313-020

MAMAC Systems Transducers, EP-313 Series

EP-313-020

MAMAC Systems Transducers, EP-313 Series
Electropneumatic Transducer w
Item Number
EP-313-020
MFG Item Number
EP-313-020-MAMA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, EP-313 Series
Item #
EP-313-020
Electropneumatic Transducer w

EP-313 Series Information

  • 100% Solid State Piezoresistive Silicon Pressure Sensor
  • Short Circuit and Reverse Polarity Protected Inputs and Outputs
  • Non‑Interactive Zero and Span Timers
The EP‑313 incorporate quiet low wattage poppet valves and a pressure sensor to measure and adjust the branch line pressure proportional to the input. This unit has no air consumption and is immune to mounting orientation or supply line pressure fluctuations. The EP‑313 incorporates a manual override switch and, in the manual mode, the pressure can be increased or decreased with two push button switches. Universal 24 VAC/24 VDC supply voltage and field selectable 4‑20 mA, 0‑5 VDC, or 0‑10 VDC inputs ensures single unit compatibility to most of the systems.

Videos

Specifications

Specifications
Manufacturer Part Number EP-313-020-MAMA
Manufacturer MAMAC Systems
Product Series EP-313
Family Series MAMAC Systems Transducers, EP-313 Series
Description Electropneumatic Transducer w Manual Override, 0-20 psig
Accuracy 1 %
Pressure Range (Gauge) 0-20 psi
Max Pressure (Gauge) 40 psi
Input 18-28 VAC, 18-28 VDC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Electrical Connection Screw Terminal
Connection 1/4 " Dual Barb Fitting
Operating Temperature 25-150 °F
Approvals CE
Net Weight 0.71 lbs
Gross Weight 0.81 lbs