EP-321
MAMAC Systems Transducers, EP-321 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP-321

MAMAC Systems Transducers, EP-321 Series

EP-321

MAMAC Systems Transducers, EP-321 Series
Tristate Pneumatic Transducer,
Item Number
EP-321
MFG Item Number
EP-321-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, EP-321 Series
Item #
EP-321
Tristate Pneumatic Transducer,

EP-321 Series Information

Specifications

Specifications
Manufacturer Part Number EP-321-MAMA
Manufacturer MAMAC Systems
Product Series EP-321
Family Series MAMAC Systems Transducers, EP-321 Series
Description Tristate Pneumatic Transducer, Triac Input, Pneumatic Output
Type Differential
Pressure Range (Gauge) 0-20 psi
Max Pressure (Gauge) 30 psi
Input 24 VAC, 24 VDC
Connection 1/4 " Dual Barb Fitting
Operating Temperature 32-158 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs