Series Information
| Manufacturer Part Number | EP00385 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 3 HP, 900 RPM, 215T TEFC, 575V,3Ph, 20:1VT, 10:1CT IP55 Severe Duty |
| Horsepower | 3 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.98 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UR |
| Net Weight | 192 lbs |
| Gross Weight | 192 lbs |