EP0106

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP0106

TECO Westinghouse Motors

EP0106

TECO Westinghouse Motors
Motor, AC, 10 HP, 1200 RPM, 256T
MFG Item Number
EP0106
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EP0106
Motor, AC, 10 HP, 1200 RPM, 256T

Series Information

Specifications

Specifications
Manufacturer Part Number EP0106
Manufacturer TECO Westinghouse
Family Series TECO Westinghouse Motors
Description Motor, AC, 10 HP, 1200 RPM, 256T TEFC, 230/460V, 3Ph, 20:1VT, 10:1CT IP55, Severe Duty
Type Blower, Compressor, Conveyor, Crusher, Fan, Mixer, Pump
Horsepower 10 hp
Kilowatts 7.5 kW
Speed 1,200 RPM
RPM 1,200 RPM
Number of Poles 6
Phase 3
NEMA Frame 256T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting F1 Mount
Service Factor 1.15
Inverter Duty Yes
Approvals CE, CSA, UL
Comments AEHH8N
Net Weight 380 lbs
Gross Weight 380 lbs