EP0254C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP0254C

TECO Westinghouse Motors

EP0254C

TECO Westinghouse Motors
Motor, AC, 25 HP, 1800 RPM, 284TC
MFG Item Number
EP0254C
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EP0254C
Motor, AC, 25 HP, 1800 RPM, 284TC

Series Information

Specifications

Specifications
Manufacturer Part Number EP0254C
Manufacturer TECO Westinghouse
Family Series TECO Westinghouse Motors
Description Motor, AC, 25 HP, 1800 RPM, 284TC TEFC, 230/460V, 3Ph, 20:1VT, 10:1CT IP55, Severe Duty
Type Blower, Compressor, Conveyor, Crusher, Fan, Mixer, Pump
Horsepower 25 hp
Kilowatts 18.7 kW
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 284TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting F1 Mount
Service Factor 1.15
Inverter Duty Yes
Approvals CE, CSA, UL
Comments AEHH8NCF
Net Weight 441 lbs
Gross Weight 441 lbs