Series Information
| Manufacturer Part Number | EP03025 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 30 HP, 3600 RPM, 286TS TEFC, 575V,3Ph, 20:1VT, 10:1CT IP55 Severe Duty |
| Type | Blower, Conveyor, Crusher, Fan, Mixer, Pump |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| NEMA Frame | 286TS |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, CSA, UL |
| Comments | AEHH8N |
| Net Weight | 530 lbs |
| Gross Weight | 530 lbs |