Series Information
| Manufacturer Part Number | EP07585R |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 75 HP, 900 RPM, 444T TEFC, 575V, 3Ph, 20:1 VT, 10:1 CT IP55, Severe Duty |
| Horsepower | 75 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 444T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 76 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UR |
| Net Weight | 1790 lbs |
| Gross Weight | 1790 lbs |