Series Information
| Manufacturer Part Number | EP10-18-215T |
|---|---|
| Manufacturer | Worldwide Electric Corporation |
| Family Series | Worldwide Electric Corporation Motors |
| Description | Motor, AC, 10HP, 1800RPM, 208-230/460V, 3PH, 12.5FLA, 215T Frame |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 12.45 A |
| Service Factor | 1 |
| Length | 20.5 " |
| Approvals | cCSAus, CE |
| Net Weight | 175 lbs |
| Gross Weight | 175 lbs |