EP101ULH1C15
GE Circuit Breakers, EP100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP101ULH1C15 GE Circuit Breakers, EP100 Series, Circuit Breaker, 1-P, 15A/120VAC, C,

MFG Item Number
EP101ULH1C15

EP101ULH1C15 GE Circuit Breakers, EP100 Series, Circuit Breaker, 1-P, 15A/120VAC, C,

MFG Item Number
EP101ULH1C15
Series
More specs

Obsolete

Description

Circuit Breakers, EP100 Series
Item #
EP101ULH1C15
Circuit Breaker, 1-P, 15A/120VAC, C,

EP100 Series Information

  • Contact Position Indication (Red/Green) with Option to Lock Toggle in OFF Position
  • Complete Range of UL489 and UL1077 Miniature Circuit Breakers up to 63A
  • Standard Rating of 10kA at 480Y/277 VAC and 240/120VAC
  • Module Width of Only 0.71 in (18 mm) per Pole
  • Suitable for Branch Circuit Device Protection
ElfaPlus circuit breakers and supplementary protectors provide several advantages which are important to OEMs and global players in the electrical contractors market:

  • Better protection ‑ ElfaPlus supplementary protectors and miniature circuit breakers limit let through current, providing faster separation of the component from the fault, thereby reducing system damage.
  • Reduction of nuisance tripping ‑ Available with different trip characteristics to meet the system needs: B, C and D curves, depending on the model.
  • Reliability ‑ Each EP miniature circuit breaker has an endurance of 10000 operation cycles and voltage withstand of 6000V impulse rating.
  • More selection ‑ More ratings compatible with low‑power electronic circuits are available in the range from 0.5 to 10 A.
  • Simple installation ‑ The ElfaPlus products mount easily onto a 35 mm DIN mounting rail.
  • Reverse feeding ‑ Reverse feeding of line power is permitted.

Videos

Specifications

Specifications
Manufacturer Part Number EP101ULH1C15
Manufacturer GE
Product Series EP100
Family Series GE Circuit Breakers, EP100 Series
Description Circuit Breaker, 1-P, 15A/120VAC, C, 10KAIC, DIN Mount, UL489 Listed
Poles 1
Current Rating 15 A
Max Voltage 120 VAC, 60 VDC
Trip Curve C
Mounting DIN Rail
Neutral Pole No
UL Standard 489
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
Alternatives
SU201M-C15
SU201M-C15
ABB Circuit Breakers, SU200M Series
FAZ-C15/1-NA-SP
FAZ-C15/1-NA-SP
Eaton Circuit Breakers, FAZ Series
1C15UL
1C15UL
Altech Circuit Breakers, UL Series