EP102UCB50
GE Circuit Breakers, EP100-UC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP102UCB50 GE Circuit Breakers, EP100-UC Series, 2P Mcb-50A-B Trip-6Ka 440Vdc

MFG Item Number
EP102UCB50

EP102UCB50 GE Circuit Breakers, EP100-UC Series, 2P Mcb-50A-B Trip-6Ka 440Vdc

MFG Item Number
EP102UCB50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, EP100-UC Series
Item #
EP102UCB50
2P Mcb-50A-B Trip-6Ka 440Vdc

EP100-UC Series Information

  • Contact Position Indication (Red/Green) with Option to Lock Toggle in OFF Position
  • Complete Range of UL489 and UL1077 Miniature Circuit Breakers up to 63A
  • Standard Rating of 10kA at 480Y/277 VAC and 240/120VAC
  • Module Width of Only 0.71 in (18 mm) per Pole
  • Suitable for Branch Circuit Device Protection
ElfaPlus circuit breakers and supplementary protectors provide several advantages which are important to OEMs and global players in the electrical contractors market:

  • Better protection ‑ ElfaPlus supplementary protectors and miniature circuit breakers limit let through current, providing faster separation of the component from the fault, thereby reducing system damage.
  • Reduction of nuisance tripping ‑ Available with different trip characteristics to meet the system needs: B, C and D curves, depending on the model.
  • Reliability ‑ Each EP miniature circuit breaker has an endurance of 10000 operation cycles and voltage withstand of 6000V impulse rating.
  • More selection ‑ More ratings compatible with low‑power electronic circuits are available in the range from 0.5 to 10 A.
  • Simple installation ‑ The ElfaPlus products mount easily onto a 35 mm DIN mounting rail.
  • Reverse feeding ‑ Reverse feeding of line power is permitted.

Specifications

Specifications
Manufacturer Part Number EP102UCB50
Manufacturer GE
Product Series EP100-UC
Family Series GE Circuit Breakers, EP100-UC Series
Description 2P Mcb-50A-B Trip-6Ka 440Vdc
Poles 2
Current Rating 50 A
Max Voltage 125 VDC, 400 VAC
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs