EP103ULHB20
GE Circuit Breakers, EP100-ULH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP103ULHB20 GE Circuit Breakers, EP100-ULH Series, E2000 Ul489 Bkr 3P Curve B 20 Amp

MFG Item Number
EP103ULHB20

EP103ULHB20 GE Circuit Breakers, EP100-ULH Series, E2000 Ul489 Bkr 3P Curve B 20 Amp

MFG Item Number
EP103ULHB20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, EP100-ULH Series
Item #
EP103ULHB20
E2000 Ul489 Bkr 3P Curve B 20 Amp

EP100-ULH Series Information

  • Contact Position Indication (Red/Green) with Option to Lock Toggle in OFF Position
  • Complete Range of UL489 and UL1077 Miniature Circuit Breakers up to 63A
  • Standard Rating of 10kA at 480Y/277 VAC and 240/120VAC
  • Module Width of Only 0.71 in (18 mm) per Pole
  • Suitable for Branch Circuit Device Protection
ElfaPlus circuit breakers and supplementary protectors provide several advantages which are important to OEMs and global players in the electrical contractors market:

  • Better protection ‑ ElfaPlus supplementary protectors and miniature circuit breakers limit let through current, providing faster separation of the component from the fault, thereby reducing system damage.
  • Reduction of nuisance tripping ‑ Available with different trip characteristics to meet the system needs: B, C and D curves, depending on the model.
  • Reliability ‑ Each EP miniature circuit breaker has an endurance of 10000 operation cycles and voltage withstand of 6000V impulse rating.
  • More selection ‑ More ratings compatible with low‑power electronic circuits are available in the range from 0.5 to 10 A.
  • Simple installation ‑ The ElfaPlus products mount easily onto a 35 mm DIN mounting rail.
  • Reverse feeding ‑ Reverse feeding of line power is permitted.

Specifications

Specifications
Manufacturer Part Number EP103ULHB20
Manufacturer GE
Product Series EP100-ULH
Family Series GE Circuit Breakers, EP100-ULH Series
Description E2000 Ul489 Bkr 3P Curve B 20 Amp
Poles 3
Current Rating 20 A
Max Voltage 240 VAC
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals CE, UL
Net Weight 1 lb
Gross Weight 1 lb